24-3/8 x 14-1/2 x 12 in. Kraft Plain Corrugated Regular Slotted Carton with 48ECT

Part #J208790  |  Item #7460221  |  Manufacturer Part #208790

Call for Pricing EACH

Length:

24-3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 48
  • Regular Slotted Carton (RSC)
  • Plain

Specifications

Height: 12 in

Length: 24-3/8 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 48 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 14-1/2 in