24 ga 22 x 22 x 18-1/2 in. Galvanized Steel

Part #SHMIFBR822181221  |  Item #7183645  |  Manufacturer Part #CA50221821R8A

Call for Pricing EACH

Gauge:

24
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 22 in

Duct Shape: Rectangular

Gauge: 24

Height: 21 in

Length: 22 in

Material: Galvanized Steel

R value: R8

Width: 18-1/2 in