24 in. 26 ga 90 Degree Duct Elbow
Part #SHMA92624 | Item #3348302 | Manufacturer Part #RX532426
Call for Pricing
EACH
(Pricing is for 24 in)
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Adjustable elbow
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 24 in
Duct Elbow Type: Adjustable
Duct Shape: Round
Duct Size: 24 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel