24 in. IPS 200# Straight SDR 9 HDPE Fabricated 22-1/2 Degree Elbow 2-Piece

Part #PEI9F2224  |  Item #3404839

$445.11 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 24 in

    Part #PEI9F2224 | Item #3404839

    Call for Pricing
    Call for Pricing
    Call us for price
    $445.11 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

Elbow Degree: 22-1/2

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Package Quantity: Piece of 2

Pressure Class: 200#

Schedule Class: SDR 9