24 in. 350# Ductile Iron Mechanical Joint Accessory Pack

You last purchased this on
 

24 in. 350# Ductile Iron Mechanical Joint Accessory Pack

This product requires certification to purchase.
You last purchased this on
 

24 in. 350# Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJAP24
  • Item #759071
  • Manufacturer Part #670610461265
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
Coating:
Fusion Bonded Epoxy
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
24 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
350#
UL Listed:
Yes
Weight:
54 lb