24 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
24 in. Ductile Iron, Low Alloy Steel and Rubber Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11, ANSI C153, ANSI A21.53
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-153, AWWA A-21.53
- Application:
- Waterworks
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Ductile Iron Class:
- C153
- Fits Pipe Size:
- 24 in
- MA Approved -:
- No
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Pressure Class:
- 350#
- Product Type:
- Bolt, Gasket
- Screw Head:
- T Head
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 17.3 lb