24 in. Mechanical Joint x Flared C153 Adapter (Less Accessories)
24 in. Mechanical Joint x Flared C153 Adapter (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.53
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-5
- AWWA:
- AWWA C-153
- Application:
- Liquid, Water
- Clean Bagged:
- No
- Coating:
- Bituminous
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Adapter, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic