24 in. Reflective Stop/Slow Paddle with 5 ft. Plastic 1-Piece Handle w/Boot
24 in. Reflective Stop/Slow Paddle with 5 ft. Plastic 1-Piece Handle w/Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from durable aluminum
- Available in either non reflective, engineer grade reflective or high intensity reflective
- Paddles are 24" x 24" for maximum visibility
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Red/White/Orange/Black
- Handle Length (in):
- 60 in
- Length:
- 24 in
- Lettering:
- STOP/SLOW
- Material:
- Aluminum, Plastic
- Product Type:
- Reflective Sign
- Size:
- 24 in x 24 in
- Width:
- 24 in