24 in. Threaded 600# Carbon Steel Standard Bore Flat Face Flange
24 in. Threaded 600# Carbon Steel Standard Bore Flat Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME SA-216-WCB
- ASTM:
- ASTM A-216-WCB
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 600#
- UL Listed:
- No