24 in. Towel Bar in Polished Stainless Steel
24 in. Towel Bar in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to replace bar only
- Size: 3/4" x 24"
- Color finish: Stainless Steel
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 24 in
- Width:
- 3/4 in