24 in. Weldneck 600# Schedule 80 Carbon Steel Raised Face Flange

You last purchased this on
 

24 in. Weldneck 600# Schedule 80 Carbon Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

24 in. Weldneck 600# Schedule 80 Carbon Steel Raised Face Flange

  • Fast #
  • Part #G600RFWNF80B24
  • Item #4897906
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Flange Type:
Raised Face, Weldneck
Material:
Carbon Steel
Pressure Class:
600#
Schedule Class:
80S