24 in. x 10 ft. 24 ga Galvanized Steel Spiral Duct Pipe

Part #SHMSP242410  |  Item #4042005  |  Manufacturer Part #5011.24-24

Call for Pricing EACH

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 24 in

Duct Shape: Spiral

Gauge: 24

Length: 10 ft

Material: Galvanized Steel