24 in. x 10 in. - 12 in. x 10 in. 28 ga Galvanized Trunk Duct Reducer

Part #SHMTDR24101210  |  Manufacturer Part #41710241012

Duct Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Duct Shape: Rectangular

Duct Size: 24 in x 10 in - 12 in x 10 in

Gauge: 28

Length: 10 in

Material: Galvanized Steel

Width: 24 in