24 in. x 3 ft. 24 ga Galvanized Steel Round Duct Pipe
Part #SHMP2424M | Item #3348283 | Manufacturer Part #RP012424036
Call for Pricing
EACH
Diameter:
Product Details
- Round pipe with snap lock seam
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 24 in
Duct Shape: Round
Gauge: 24
Length: 3 ft
Material: Galvanized Steel