24 in. x 50 ft. IPS SDR 21 Plastic Pressure Pipe

You last purchased this on
 

24 in. x 50 ft. IPS SDR 21 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

24 in. x 50 ft. IPS SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #PEI21A2450
  • Item #1756358
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
21-577/1000 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
24 in
Pressure Class:
100 psi
Schedule Class:
SDR 21
Wall Thickness:
1.143 in
Waterworks PVC Pipe Type:
DR21