This product requires certification to purchase.

24 in. XH WPB 45 Elbow Buttweld Carbon Steel

24 in. XH WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GWX424
  • Item #436462
  • Manufacturer Part #GWX424
4.4 out of 5 Customer Rating

24 in. XH WPB 45 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GWX424
  • Item #436462
  • Manufacturer Part #GWX424
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Straight
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
ASTM
ASTM A-234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No