24 SPRL Coupling 26 Gauge

You last purchased this on
 

24 SPRL Coupling 26 Gauge

This product requires certification to purchase.
You last purchased this on
 

24 SPRL Coupling 26 Gauge

  • Fast #
  • Part #SHMSPC2624
  • Item #4040834
  • Manufacturer Part #5351.24-26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
24 in
Gauge (metal):
26 ga
Height:
6 in
Material:
Steel
Type:
SHMSPC2624
Vent Duct Shape:
Spiral