This product requires certification to purchase.

24 x 12 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

24 x 12 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #DWCR2412
  • Item #422956
  • Manufacturer Part #090240120
4.7 out of 5 Customer Rating

24 x 12 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #DWCR2412
  • Item #422956
  • Manufacturer Part #090240120
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
24 in
Fitting Size 2
12 in
Fitting Sizes
24 in x 12 in
Length
20 in
Wall Thickness
0.375 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducer, Concentric Reducer
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME SA-234
ASTM
ASTM A234
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No