24 X 14 Carbon Steel Standard WLD Eccentric Reducer

Part #GWER2414

Type:

GWER2414
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 24 in

Fitting Size 2: 14 in

Material: Carbon Steel

Type: GWER2414