24 x 16 in. Mechanical Joint Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

You last purchased this on
 

Lockwood™ 24 x 16 in. Mechanical Joint Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

This product requires certification to purchase.
You last purchased this on
 

Lockwood™ 24 x 16 in. Mechanical Joint Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer

  • Fast #
  • Part #FBRLA2416
  • Item #503755
  • Manufacturer Part #670610105329
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
ASTM:
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Residential
Clean Bagged:
No
Coating:
Asphaltic
Collection:
Lockwood™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
24 in
Fitting Size 2:
16 in
Fitting Sizes:
24 in x 16 in
Fitting Type:
Reducing
ISO:
ISO 9001:2015
Length:
24 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372, NSF Annex G
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - High:
350
Spout Reach:
18 in
Type:
FBRLA2416
UL Listed:
Yes
Weight:
525 lb
Width:
7-1/2 in