24 x 24 x 16 in. STD WPB Tee Buttweld Carbon Steel
24 x 24 x 16 in. STD WPB Tee Buttweld Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME SA-234
- ASTM:
- ASTM A234
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 16 in
- Fitting Sizes:
- 24 in x 24 in x 16 in
- Fitting Type:
- Tee, Reducing
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Standard
- UL Listed:
- No