24 x 24 x 20 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Part #JBS242420 | Item #7473296 | Manufacturer Part #BS242420
Call for Pricing
EACH
Length:
24 inProduct Details
- Edge Crush Test: 32
- Regular Slotted Carton
- Plain
Specifications
Height: 20 in
Length: 24 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Weight: 3.18
Width: 24 in