24 in. x 28 in. Steel Condensate Drain Pan

You last purchased this on
 

24 in. x 28 in. Steel Condensate Drain Pan

This product requires certification to purchase.
You last purchased this on
 

24 in. x 28 in. Steel Condensate Drain Pan

  • Fast #
  • Part #SHMDP242428ND
  • Item #3349193
  • Manufacturer Part #302NF242824
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 piece seamless
  • ASTM-A653 CS type B galvanized steel G-30 coating LFQ chemical treatment
  • Features 1/2" hem along perimeter for stability and a drain plug that is installed in a die-stamped hole using PVC type adaptor
  • Drain pans are constructed by bending and folding all four corners to achieve a water proof seal. A 1/2 in hem is added along the entire perimeter for added stability. The drain plug is installed in a die stamped hole using a PVC adapter
  • PVC fitting is 3/4 in schedule 40 PVC with a Buna-U O-ring and a 3/4 in conduit locknut
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Depth:
2 in
Drain Opening:
3/4 in
Gauge (metal):
24 ga
Height:
24 in
Length:
28 in
Material:
Steel
Width:
24 in