24 x 28 x 18 in. Galvanized Furnace Box with Filter Drawer

You last purchased this on
 

24 x 28 x 18 in. Galvanized Furnace Box with Filter Drawer

This product requires certification to purchase.
You last purchased this on
 

24 x 28 x 18 in. Galvanized Furnace Box with Filter Drawer

  • Fast #
  • Part #SHMFBFT242818
  • Item #3081135
  • Manufacturer Part #CA50ST282418
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel with Pittsburgh locking seam
  • Furnace box
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
24 ga
Height:
18 in
Length:
28 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
24 in