24 x 4 x 4 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Part #JBS240404 | Item #7474003 | Manufacturer Part #BS242404
Call for Pricing
Length:
How to get it:
Product Details
- Edge Crush Test: 32
- Regular Slotted Carton
Specifications
Height: 4 in
Length: 24 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Weight: 0.34
Width: 4 in