24 in. Towel Bar in Polished Aluminum
24 in. Towel Bar in Polished Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to replace bar only
- Size: 5/8" x 24"
- Color finish: Aluminum
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Polished Aluminum
- IAPMO Listed -:
- No
- Length:
- 24 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 5/8 in