24 in. Towel Bar in Satin Nickel
24 in. Towel Bar in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to replace bar only
- Size: 5/8" x 24"
- Color finish: Satin Nickel
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed -:
- No
- Length:
- 24 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 5/8 in