24 x 6 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Part #JBS240606 | Item #7459252 | Manufacturer Part #BS240606
Call for Pricing
EACH
Length:
Product Details
- Edge Crush Test: 32
- Regular Slotted Carton
- Plain
Specifications
Height: 6 in
Length: 24 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Width: 6 in