24 x 72 in. 2 in. Faux Wood Blind in White
24 x 72 in. 2 in. Faux Wood Blind in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty metal, high profile headrail
- Cord control
- 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
- Two-year warranty
- Static resistant slats won't warp or crack
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Faux Wood
- Size:
- 24 in x 72 in
- Thickness:
- 2 in
- Width:
- 24 in