24 x 8 x 33-1/2 in. Galvanized Steel Rectangular Duct Pipe
24 x 8 x 33-1/2 in. Galvanized Steel Rectangular Duct Pipe
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Length:
- 33-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov