This product requires certification to purchase.

24X5.5X25 SHAKER WALL CUBBY ND SABL

You last purchased this on
 

24X5.5X25 SHAKER WALL CUBBY ND SABL

  • Fast #
  • Part #STR73089
  • Item #3861139
  • Manufacturer Part #73.089
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

24X5.5X25 SHAKER WALL CUBBY ND SABL

  • Fast #
  • Part #STR73089
  • Item #3861139
  • Manufacturer Part #73.089
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine maple hardwood and veneer
  • State-of-the-art furniture finishes
  • Soft close doors
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Lifetime limited warranty
  • Requires Certification

Specifications

Color Finish Name:
Satin Black
Depth:
5-1/2 in
Height:
25 in
Installation Type:
Wall Mount
Overall Depth:
5-1/2 in
Width:
24 in