2.5 gal Rectangular Sensor Trash Can with Odor Filter and Lemon Fragrance Cartridge in Stainless Steel
Part #HHLS02SS | Item #9575571 | Manufacturer Part #HLS02SS
Call for Pricing
Type:
HHLS02SSHow to get it:
Product Details
- 100% touch-fee sensor lid promotes a germ-free room
- Corner-mounted sensor design ensures easy & accurate open
- Replaceable Activated Carbon Deodorizer neutralizes odors
- Included fragrance cartridge fills the area with the scent of fresh-cut lemons
- Only 4 AA batteries for up to 6 months of operation (or optional AC Adapter)
- Removable bag retainer ring keeps trash bags in place and out of view
Specifications
Battery Size: AA
Capacity: 2.5 gal
Color Finish: Silver
Height: 11-13/20 in
Indoor Outdoor: Indoor
Length: 6-19/20 in
Material: Stainless Steel
Origin: Global
Type: HHLS02SS
Width: 10-3/10 in