Filter for 7-LETST-2B Electronic Water Filter

This product has been replaced by

Lancaster Water Treatment Filter
Lancaster Water Treatment 25 lb. Filter
Manufacturer Part #A8014
You last purchased this on
 
Lancaster Pump

Filter for 7-LETST-2B Electronic Water Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Lancaster Water Treatment Filter
Lancaster Water Treatment 25 lb. Filter
Manufacturer Part #A8014
Lancaster Pump

Filter for 7-LETST-2B Electronic Water Filter

  • Fast #
  • Part #LA8014B
  • Item #1605028
  • Manufacturer Part #A8014B
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light weight for easier backwash
  • High service flow rates result in lower equipment costs and a savings in space
  • The combination of particle shape, size and density make it a good choice where quality water filtration and water conservation are important
  • High sediment reduction capacity results in longer filter runs, with a substantial savings in backwash water and time out of service
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Brand Model Compatibility:
7-LETST-2B Electronic Water Filter
CE Approved:
No
EPA Compliant:
No
NSF Certified:
No
Product Type:
Filter
Weight:
25 lb