This product requires certification to purchase.

25 X 22 X 1.25 COUNTERTOP QUARTZ GRAY LAKE OVAL WHITE

You last purchased this on
 

25 X 22 X 1.25 COUNTERTOP QUARTZ GRAY LAKE OVAL WHITE

  • Fast #
  • Part #STR678438
  • Item #7424133
  • Manufacturer Part #67.843.8
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

25 X 22 X 1.25 COUNTERTOP QUARTZ GRAY LAKE OVAL WHITE

  • Fast #
  • Part #STR678438
  • Item #7424133
  • Manufacturer Part #67.843.8
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3 cm polished solid quartz
  • Eased edges
  • Matching backsplash included
  • Undermount basin installed
  • Requires Certification

Specifications

Color Finish Name:
White
Depth:
22 in
Faucet Center Size:
8 in
Height:
1-1/4 in
Material:
Stone, Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Width:
25 in