25 x 84 in. 2 in. Faux Wood Blind in White

You last purchased this on
 
Lotus & Windoware, Inc.

25 x 84 in. 2 in. Faux Wood Blind in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

25 x 84 in. 2 in. Faux Wood Blind in White

  • Fast #
  • Part #LFC2584WH
  • Item #4807725
  • Manufacturer Part #FC2584WH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
84 in
Material:
Faux Wood
Size:
25 in x 84 in
Thickness:
2 in
Width:
25 in