2500 lb. Pipe Lifter
2500 lb. Pipe Lifter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specifically designed and constructed for durability and ease of use, these pipe lifters will dramatically reduce your labor cost and save you valuable production time
- Double your production output versus the sling and chain methods with lifting clamps
- Uses gravity and scissor action to lift a wide range of pipe sizes
- Tongs are rubber lined to ensure a secure grip on the smooth surfaces
- Tongs grip the pipe securely, allowing it to be transported in a horizontal position even when the pipe is not centered
- Pipe lifts are accepted by OSHA, CanOSHs, as well as virtually all other world wide standards
- No hydraulics needed
- Move precast concrete, plastic and metal pipes safely, easily and quickly
- Fits: 14" and 16" PVC, Steel, or 14" to 20" DI or C900; 12", 15" and 18" ID RCP
- OD range: 14.0" to 23.0"
Specifications
- Application:
- Ductile Iron Pipe, PVC Pipe, Steel Pipe, RPC Pipe
- Height:
- 42 in
- Length:
- 42 in
- Lift Capacity:
- 2500 lb
- Material:
- Steel
- Maximum Capacity:
- 23 in
- Weight:
- 225 lb
- Width:
- 42 in