DESCRIPTION

  • Tapered reducer with crimp
  • Tapered design for improved airflow
  • Galvanized steel, riveted construction
  • Tightly rolled collars to minimize leakage
  • Manufacturer may vary based on your location

16 in. x 14 in. 26 ga Galvanized Small End Crimped Duct Reducer

SHMRC261614

Duct Size:

SPECIFICATIONS

Diameter
14 in
Duct Shape
Round
Duct Size
16 in x 14 in
Gauge
26
Inside Diameter
16 in
Inside Diameter 2
14 in
Type
SHMRC261614
Width
16 in
With Crimp
Yes

Print

DOCUMENTS