• Cart

DESCRIPTION

  • Manufacturer may vary based on your location

26 ga Riser 90 Degree Elbow

SHMRSR926

Diameter:

SPECIFICATIONS

Diameter
8 in
Duct Shape
Rectangular
Fitting Size 1
8 in
Fitting Size 2
3-1/4 in
Gauge
26
Material
Galvanized Steel
Width
3-1/4 in

Print

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS