26 in. 24 ga 90 Degree Duct Elbow

Part #SHMA92426  |  Item #3081320  |  Manufacturer Part #RX532624

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Adjustable elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 26 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 26 in

Elbow Degree: 90

Gauge: 24

Material: Galvanized Steel