26 in. Access Panel
PureFlow® 26 in. Access Panel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL fire rating
- For use with ManaBloc® and MiniBloc™
- Mounts between 16" on center studs
Specifications
- Application:
- Commercial, Residential
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Length:
- 26 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Access Panel
- Size:
- 14 in x 26 in
- Type:
- V50726
- UL Listed:
- No
- Weight:
- 0.05 lb
- Width:
- 14 in