26 in. Insulated Furnace Duct
26 in. Insulated Furnace Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 22 in
- Gauge (metal):
- 24 ga
- Height:
- 21 in
- Length:
- 26 in
- Material:
- Steel
- R value:
- R8
- Vent Duct Shape:
- Rectangular
- Width:
- 22 in