26 L/OUT OS PLG & HOIST Control Cover
26 L/OUT OS PLG & HOIST Control Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The cinch sack offers broad application solutions
- Insert PVC tubing to block access to hoist control buttons
- Effectively locks out odd size and large electrical connectors and hoist controls
- Trilingual lock out warning printed on bag
- Accepts up to 6 padlocks or hasps
- Flexible & durable rip-stop nylon bag fits easily in safety tool boxes
Specifications
- Color Finish Name:
- Red
- Diameter:
- 10 in
- Height:
- 26 in
- Material:
- Plastic
- Material Type:
- Nylon
- Shackle Diameter:
- 1/4
- Type:
- M453XL