26 SPRL Coupling 24 Gauge

Part #SHMSPC2426  |  Item #4041127  |  Manufacturer Part #5351.26-24

Call for Pricing EACH

Type:

TLED10A19GUDOD30K

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 26 in

Duct Shape: Spiral

Gauge: 24

Height: 6 in

Material: Galvanized Steel

Type: TLED10A19GUDOD30K