26 x 26 in. 24GA Drain Pan Less Fitting

Part #SHMDP242626ND  |  Item #3699748  |  Manufacturer Part #302NF262624

Call for Pricing EACH

Length:

26 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Depth: 2 in

Gauge: 24

Height: 26 in

Length: 26 in

Material: Carbon Steel