26 x 3-1/2 in. Duct Coupling in Round Duct
26 x 3-1/2 in. Duct Coupling in Round Duct
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel, riveted construction
- Short start collar
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 26 in
- Height:
- 3-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Round