26 in. x 50 in. Steel Condensate Drain Pan
26 in. x 50 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drain plug is installed in die-stamped hole using PVC-type adaptor
- PVC fitting is 3/4 in schedule 40 PVC with a Buna-U O-ring and a 3/4 in conduit locknut
- One-piece seamless drain pain features 1/2" hem along entire perimeter for stability
- Drain pans are constructed by bending and folding all four corners to achieve a water proof seal. A 1/2 in hem is added along the entire perimeter for added stability. The drain plug is installed in a die stamped hole using a PVC adapter
- ASTM-A653 CS type B galvanized steel G-30 coating LFQ chemical treatment
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 24 ga
- Height:
- 26 in
- Length:
- 50 in
- Material:
- Steel
- Width:
- 26 in