26 in. x 54 in. Carbon Steel Condensate Drain Pan

You last purchased this on
 

26 in. x 54 in. Carbon Steel Condensate Drain Pan

This product requires certification to purchase.
You last purchased this on
 

26 in. x 54 in. Carbon Steel Condensate Drain Pan

  • Fast #
  • Part #SHMDP242654
  • Item #3349253
  • Manufacturer Part #302L265424
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Depth:
2 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Gauge (metal):
24 ga
Height:
26 in
Length:
54 in
Material:
Carbon Steel
Width:
26 in