26 in. x 68 in. Carbon Steel Condensate Drain Pan
26 in. x 68 in. Carbon Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drain plug is installed in die-stamped hole using PVC-type adaptor
- PVC fitting is 3/4" SCH 40 PVC with a Buna-U O-ring and a 3/4" conduit locknut
- One-piece seamless drain pain features 1/2" hem along entire perimeter for stability
Documents
Specifications
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 24 ga
- Height:
- 26 in
- Length:
- 68 in
- Material:
- Carbon Steel
- Width:
- 26 in