27-1/2 x 70 x 2 in. Faux Wood Blind in White

Part #LFC27570WH  |  Item #7350488  |  Manufacturer Part #FC27570WH

$67.19 EACH
(Pricing is for 27-1/2 in x 70 in)

Size:

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • 3-1/4 inch Crown Valance
  • static resistant slats won't warp or crack

Specifications

Color Finish: White

Length: 27-1/2 in

Material: Faux Wood

Size: 27-1/2 in x 70 in

Thickness: 2 in

Type: Horizontal

Width: 70 in