27 x 17-1/2 x 8-1/2 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #RSC32ECT27178  |  Item #7498356

Call for Pricing EACH

Length:

27 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton
  • Plain
  • Shipped flat to save on storage space and shipping

Specifications

Height: 8-1/2 in

Length: 27 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 17-1/2 in